
Sutton Vanity, 5-Light, 39.5 In.W x 7 In.L x 10.25 In.H, Brushed Gold/Clear
Mfr # 7502-5V-BG
Zoro # G911799731
product price:Â $286.00
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Length
7 in
Number of Lights
5
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7502-5V-BG
Zoro #
G911799731
UPC #
685659178142
Country of Origin
China
Dimensions
Height
10.25 in
Length
7 in
Width
39.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5
Details
Item
Vanity
Housing Finish
Brushed Gold
Number of Lights
5
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Shade Material
Glass
Series
Sutton
Lamp Watts
100
Lamp Included
No
Dimmable
Yes
Housing Material
Steel
Standards
CUL/cETLu
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium
Frame Finish
Brushed Gold
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Damp
Description
Span a graceful double vanity space with the exacting precision of a modern five-light vanity wall light. Designed inspirations come from the perfect form of a circle, comprised of open-edged globe shades in clear glass. Torch-style framework and a round wall plate are crafted in steel and receive a warm olde brass finish for timeless elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.