Zoro Homepage

Sutton Vanity, 5-Light, 39.5 In.W x 7 In.L x 10.25 In.H, Chrome/Clear

  • Mfr # 7502-5V-CH

  • Zoro # G411799705


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Length
7 in
Number of Lights
5
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7502-5V-CH
Zoro #
G411799705
UPC #
685659178135
Country of Origin
China

Dimensions

Height
10.25 in
Length
7 in
Width
39.5 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
modern, contemporary, Linear, sphere, Urban
Collection Name
Sutton
Shade Material
Glass
Series
Sutton
Lamp Watts
100
Dimmable
Yes
Lamp Included
No
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium
Frame Finish
Chrome
Shade Finish/Color
Clear
Frame Material
Steel
Location Rating
Damp

Description

Span a graceful double vanity space with the exacting precision of a modern five-light vanity wall light. Designed inspirations come from the perfect form of a circle, comprised of open-edged globe shades in clear glass. Torch-style framework and a round wall plate are crafted in steel and receive a polished chrome finish for timeless elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.