Sutton Wall Sconce, 1-Light, 6 In.W x 7 In.L x 10.25 In.H, Brushed Gold/Clear

  • Mfr # 7502-1S-BG

  • Zoro # G011799556


product price:  $88.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
6 in
Dimmable
Yes
Standards
CUL/cETLu
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7502-1S-BG
Zoro #
G011799556
UPC #
685659177985
Country of Origin
China

Dimensions

Height
10.25 in
Width
6 in
Length
7 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5

Details

Dimmable
Yes
Finish
Brushed Gold
Item
Wall Sconce
Standards
CUL/cETLu
Lamp Watts
100
Lamp Included
No
Series
Sutton
Rated Location
Damp
Frame Material
Steel
Shade Finish
Clear
Shade Material
Glass
Number of Lights
1
Bulb Base
Medium
Shade Finish/Color
Clear
Frame Finish
Brushed Gold
Location Rating
Damp
Collection
Sutton

Description

Graceful curves create the perfect circle design elements that define this contemporary one-light wall sconce. Its familiar, torch-inspired silhouette is adorned with a brushed gold finish for warm, glamorous flair in an entry or living room. An open-edged, clear glass globe shade adds precision to a fixture that can be mounted either up or down to best suit your space and preference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.