
Sutton Wall Sconce, 1-Light, 6 In.W x 7 In.L x 10.25 In.H, Matte Black/Clear
Mfr # 7502-1S-MB
Zoro # G211799233
product price: $82.00
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Width
6 in
Dimmable
Yes
Lamp Watts
100
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7502-1S-MB
Zoro #
G211799233
UPC #
685659177954
Country of Origin
China
Dimensions
Height
10.25 in
Width
6 in
Length
7 in
Canopy Dimensions
5 in x 5 in
Backplate Dimensions
5 x 5
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
100
Lamp Included
No
Series
Sutton
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp
Frame Material
Steel
Shade Finish
Clear
Shade Material
Glass
Number of Lights
1
Collection
Sutton
Location Rating
Damp
Shade Finish/Color
Clear
Frame Finish
Matte Black
Description
Graceful curves create the perfect circle design elements that define this contemporary one-light wall sconce. Its familiar, torch-inspired silhouette is adorned with a matte black finish for understated flair in an entry or living room. An open-edged, clear glass globe shade adds precision to a fixture that can be mounted either up or down to best suit your space and preference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.