Zoro Homepage

Talbot 1 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear Beveled

  • Mfr # 579CHM-BK

  • Zoro # G505842058


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8.25"
Width
8.25"
Height
14.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579CHM-BK
Zoro #
G505842058
UPC #
685659143744
Country of Origin
China

Dimensions

Length
8.25"
Width
8.25"
Height
14.25"
Chain Length
60"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Shade Material
Glass
Frame Finish
Black
Style
Transitional, Traditional,
Light Bulb Wattage
100 W
Frame Material
Stainless Steel
Series
Talbot
Dimmable
Yes
UL Listed
CUL/cETLu
Rated Location
Wet
Shade Finish
Clear Beveled
Damp/Wet Rating
Damp

Description

Illuminate an exterior front or back yard space with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this one-light outdoor chain mount ceiling light brings a design-forward look to wrap up a tasteful and functional patio or porch space with soft lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.