Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Talbot 1 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 579PHMR-533PM-BK

  • Zoro # G905836633


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Series
Talbot
Width
8.25"
Height
18.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHMR-533PM-BK
Zoro #
G905836633
UPC #
685659146318
Country of Origin
China

Dimensions

Width
8.25"
Height
18.5"
Length
8.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
100
Series
Talbot
Bulb Base Type
Medium
Dimmable
Yes
Number of Lamps
1
Housing Material
Stainless Steel + Aluminium
Standards
CUL/cETLu
Shade Finish
Clear Beveled
Rated Location
Wet
Shade Material
Glass

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this one-light outdoor pier mounted fixture delivers a charming upgrade with industrial-inspired attitude and a flattering that's perfect for lower-level gardens and walkways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.