Talbot 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHMR-533PM-ORB

  • Zoro # G305836547


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Stainless Steel + Aluminium
Width
8.25"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHMR-533PM-ORB
Zoro #
G305836547
UPC #
685659146325
Country of Origin
China

Dimensions

Width
8.25"
Length
8.25"
Height
18.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Housing Material
Stainless Steel + Aluminium
Watts
100
Dimmable
Yes
Number of Lamps
1
Standards
CUL/cETLu
Series
Talbot
Bulb Base Type
Medium
Shade Material
Glass
Shade Finish
Seedy
Rated Location
Wet

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this one-light outdoor pier mounted fixture delivers a charming upgrade with industrial-inspired attitude and a flattering that's perfect for lower-level gardens and walkways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.