Talbot 1 Light Outdoor Post Mount Fixture, 27.5in. W x 111.5in. H, Black

  • Mfr # 579PHMR-3-564P-BK

  • Zoro # G612668695


product price:  $1,744.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100W
Series
Talbot
Height
111.5 in
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHMR-3-564P-BK
Zoro #
G612668695
UPC #
685659199505
Country of Origin
China

Dimensions

Height
111.5 in
Width
27.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
100W
Series
Talbot
Dimmable
Dimmable
Bulb Type
Medium
Standards
CUL/cETLu
Lens Material
Glass
Number of Lamps
3
Location Rating
Wet
Shade Finish
Clear Beveled
Frame Material
Stainless Steel

Description

A transitional-style frame with bold glass panels make this a truly timeless collection. Offered in wall mount, pendants and even post lights, the Talbot family is available in two finishes, Midnight Black with Clear beveled glass panels or Rubbed Bronze with Seeded Glass Panels.Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this one-light outdoor post mount fixture delivers a charming upgrade with industrial-inspired attitude.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.