Zoro Homepage

Talbot 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 579PHMR-519P-BK

  • Zoro # G005836625


product price: $682.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
CUL/cETLu
Height
110.25"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHMR-519P-BK
Zoro #
G005836625
UPC #
685659146295
Country of Origin
China

Dimensions

Height
110.25"
Width
10"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Watts
100
Dimmable
Yes
Number of Lamps
1
Series
Talbot
Housing Material
Stainless Steel + Aluminium
Bulb Base Type
Medium
Shade Finish
Clear Beveled
Rated Location
Wet
Shade Material
Glass

Description

Softly illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this one-light outdoor post mounted fixture delivers a charming upgrade with detailed design work and industrial-inspired attitude.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.