Zoro Homepage

Talbot 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 579PHMS-536P-BK

  • Zoro # G105836532


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Talbot
Bulb Base Type
Medium
Height
110"
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHMS-536P-BK
Zoro #
G105836532
UPC #
685659146356
Country of Origin
China

Dimensions

Height
110"
Width
9.75"
Length
9.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Talbot
Bulb Base Type
Medium
Number of Lamps
1
Housing Material
Stainless Steel + Aluminium
Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Softly illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this one-light outdoor post mounted fixture delivers a charming upgrade with an industrial attitude and a sleek geometric, linear post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.