Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Talbot 1 Light Outdoor Wall Sconce, Black & Clear Beveled

  • Mfr # 579M-BK

  • Zoro # G605836568


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Width
8.25"
Height
13.25"
Length
9"
Series
Talbot
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579M-BK
Zoro #
G605836568
UPC #
685659143560
Country of Origin
China

Dimensions

Width
8.25"
Height
13.25"
Length
9"
Canopy Dimensions
4-3/4 in x 6 in

Details

Item
Outdoor Wall Sconce
Series
Talbot
Watts
100
Finish
Black
Housing Material
Stainless Steel
Standards
CUL/cETLu
Number of Lights
1
Bulb Base
Medium
Shade Material
Glass
Shade Finish
Clear Beveled
Dimmable
Yes
Rated Location
Wet
Coastal Item
Yes

Description

Illuminate an exterior front or back yard space with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this single-light outdoor wall sconce delivers a charming upgrade with soft lighting on a residential structure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.