Zoro Homepage

Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 579PHBR-533PM-BK

  • Zoro # G505836620


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Candelabra
Length
10"
Series
Talbot
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHBR-533PM-BK
Zoro #
G505836620
UPC #
685659146219
Country of Origin
China

Dimensions

Length
10"
Height
22"
Width
10"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Series
Talbot
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Number of Lamps
3
Housing Material
Stainless Steel + Aluminium
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor pier mounted fixture delivers a charming upgrade with industrial-inspired attitude and a silhouette that's perfect for lower-level gardens and walkways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.