Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 579PHBS-SQPM-BK

  • Zoro # G905836510


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Width
10"
Series
Talbot
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHBS-SQPM-BK
Zoro #
G905836510
UPC #
685659146271
Country of Origin
China

Dimensions

Width
10"
Length
10"
Height
21"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Series
Talbot
Bulb Base Type
Candelabra
Number of Lamps
3
Watts
60
Housing Material
Stainless Steel + Aluminium
Standards
CUL/cETLu
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor pier mounted fixture delivers a charming upgrade with industrial-inspired attitude and a layered silhouette that's perfect for lower-level gardens and walkways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.