
Talbot 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Seedy
Mfr # 579PHBS-SQPM-ORB
Zoro # G605836490
product price:Â $352.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Dimmable
Yes
Length
10"
Series
Talbot
Number of Lamps
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
579PHBS-SQPM-ORB
Zoro #
G605836490
UPC #
685659146288
Country of Origin
China
Dimensions
Length
10"
Height
21"
Width
10"
Details
Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Series
Talbot
Number of Lamps
3
Bulb Base Type
Candelabra
Housing Material
Stainless Steel + Aluminium
Watts
60
Standards
CUL/cETLu
Shade Material
Glass
Shade Finish
Seedy
Rated Location
Wet
Description
Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this three-light outdoor pier mounted fixture delivers a charming upgrade with industrial-inspired attitude and a layered silhouette that's perfect for lower-level gardens and walkways.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.