Talbot 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHXLR-533PM-ORB

  • Zoro # G805836535


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Dimmable
Yes
Bulb Base Type
Candelabra
Width
12.25"
Series
Talbot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
579PHXLR-533PM-ORB
Zoro #
G805836535
UPC #
685659146424
Country of Origin
China

Dimensions

Width
12.25"
Length
12.25"
Height
25.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Bulb Base Type
Candelabra
Series
Talbot
Standards
CUL/cETLu
Watts
60
Housing Material
Stainless Steel + Aluminium
Number of Lamps
3
Rated Location
Wet
Shade Finish
Seedy
Shade Material
Glass

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this three-light outdoor pier mounted fixture delivers a charming upgrade with industrial-inspired attitude and a cage silhouette that's perfect for lower-level gardens and walkways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.