Zoro Homepage

Talbot 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled

  • Mfr # 579PHXLR-BK

  • Zoro # G305836868


product price: $366.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Standards
CUL/cETLu
Width
12.25"
Height
23.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579PHXLR-BK
Zoro #
G305836868
UPC #
685659143669
Country of Origin
China

Dimensions

Width
12.25"
Height
23.75"
Length
12.25"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Dimmable
Yes
Standards
CUL/cETLu
Series
Talbot
Number of Lamps
3
Housing Material
Stainless Steel
Watts
60
Bulb Base Type
Candelabra
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

Bring welcomed light to an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor post mount fixture delivers a fresh upgrade with a round post mount and an industrial-inspired attitude.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.