Talbot 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHBS-ORB

  • Zoro # G405836515


product price:  $280.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Stainless Steel
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHBS-ORB
Zoro #
G405836515
UPC #
685659143713
Country of Origin
China

Dimensions

Width
10"
Height
18.5"
Length
10"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Stainless Steel
Bulb Base Type
Candelabra
Watts
60
Number of Lamps
3
Series
Talbot
Shade Material
Glass
Shade Finish
Seedy
Rated Location
Wet

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this three-light outdoor post mount fixture delivers a charming upgrade with industrial-inspired attitude that tops a squared post frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.