Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Talbot 3 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 579PHBS-536P-BK

  • Zoro # G605836513


product price: $861.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
10"
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHBS-536P-BK
Zoro #
G605836513
UPC #
685659146257
Country of Origin
China

Dimensions

Width
10"
Length
10"
Height
113.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60
Dimmable
Yes
Standards
CUL/cETLu
Series
Talbot
Number of Lamps
3
Bulb Base Type
Candelabra
Housing Material
Stainless Steel + Aluminium
Shade Material
Glass
Shade Finish
Clear Beveled
Rated Location
Wet

Description

Illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Midnight Black metal and clear beveled glass panels, this three-light outdoor post mounted fixture delivers a charming upgrade with industrial-inspired attitude and a sleek linear post.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.