Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHXLR-519P-ORB

  • Zoro # G005836496


product price:  $852.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Series
Talbot
Watts
60
Housing Material
Stainless Steel + Aluminium
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHXLR-519P-ORB
Zoro #
G005836496
UPC #
685659146400
Country of Origin
China

Dimensions

Height
117.25"
Length
14.5"
Width
14.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Series
Talbot
Watts
60
Housing Material
Stainless Steel + Aluminium
Bulb Base Type
Candelabra
Number of Lamps
3
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Seedy
Shade Material
Glass
Rated Location
Wet

Description

Softly illuminate an exterior front or back walkway with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seedy glass panels, this stylish three-light outdoor post mounted fixture delivers a charming upgrade with detailed design work and industrial-inspired attitude.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.