Talbot 3 Light Outdoor Wall Sconce, Oil Rubbed Bronze And Seedy

  • Mfr # 579B-ORB

  • Zoro # G905836268


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Width
11"
Height
17.5"
Length
10"
Series
Talbot
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579B-ORB
Zoro #
G905836268
UPC #
685659143591
Country of Origin
China

Dimensions

Width
11"
Height
17.5"
Length
10"
Canopy Dimensions
4-3/4 in x 8-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Talbot
Watts
60
Finish
Oil Rubbed Bronze
Housing Material
Stainless Steel
Standards
CUL/cETLu
Rated Location
Wet
Number of Lights
3
Bulb Base
Candelabra
Shade Finish
Seedy
Dimmable
Yes
Shade Material
Glass

Description

Illuminate an exterior front or back yard space with a classic fixture reflecting a charming village theme. Made from Rubbed Bronze metal and seeded glass panels, this three-light outdoor wall sconce brings a design-forward look to wrap up a tasteful and functional yard space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.