Talbot 4 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy

  • Mfr # 579PHXLXS-ORB

  • Zoro # G905836664


product price:  $965.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Watts
60
Series
Talbot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHXLXS-ORB
Zoro #
G905836664
UPC #
685659174151
Country of Origin
China

Dimensions

Length
19.5"
Height
33.75"
Width
19.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Watts
60
Series
Talbot
Number of Lamps
4
Housing Material
Stainless Steel + Iron
Dimmable
Yes
Rated Location
Wet
Shade Finish
Seedy
Shade Material
Glass

Description

Indulgent with a village theme, this transitional light fixture creates definition with an oiled rubbed bronze stainless steel frame and elegant panels of seedy glass. The Talbot four-light outdoor post mount fixture offers a versatile style and mechanism that tops an existing post in an exterior pathway or walkway. An interior bulb mount cluster adds to the charming motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.