Talbot 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 579PHXLXS-536P-BK

  • Zoro # G105836716


product price:  $1,640.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Finish
Black
Bulb Base Type
Candelabra
Dimmable
Yes
Number of Lamps
4
Series
Talbot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579PHXLXS-536P-BK
Zoro #
G105836716
UPC #
685659174052
Country of Origin
China

Dimensions

Width
19.5"
Length
19.5"
Height
128.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Dimmable
Yes
Number of Lamps
4
Series
Talbot
Housing Material
Stainless Steel + Iron
Standards
CUL/cETLu
Watts
60
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

The Talbot four-light outdoor post mounted fixture offers a versatile style and mechanism to top existing posts in exterior pathways or walkways. Indulgent with a village theme, this transitional light fixture creates definition with an oil rubbed bronze finish, a stainless steel frame and elegant panels of clear beveled glass. An interior bulb mount cluster adds to the charming motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.