Talbot 4 Light Outdoor Wall Sconce, Oil Rubbed Bronze And Seedy

  • Mfr # 579XLX-ORB

  • Zoro # G505836767


product price:  $992.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width
19.5"
Height
33"
Length
20.5"
Series
Talbot
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579XLX-ORB
Zoro #
G505836767
UPC #
685659174175
Country of Origin
China

Dimensions

Width
19.5"
Height
33"
Length
20.5"
Canopy Dimensions
7.87 in x 15 in

Details

Item
Outdoor Wall Sconce
Series
Talbot
Watts
60
Finish
Oil Rubbed Bronze
Housing Material
Stainless Steel + Iron
Standards
CUL/cETLu
Number of Lights
4
Bulb Base
Candelabra
Shade Material
Glass
Rated Location
Wet
Dimmable
Yes
Shade Finish
Seedy

Description

Bring a transitional and industrial inspiration to exterior spaces with the dynamic design of the Talbot four-light outdoor wall sconce. Illuminating a porch or deck with this tasteful fixture, it offers a lantern-like silhouette with a hint of village charm. An oil rubbed bronze finish stainless steel nestles panels of seedy glass, offering a full view of clustered slender bulb mounts, creating a symmetrical look that adds class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.