Zoro Homepage

Terra 1 Light Mini Pendant, Chrome & Chrome

  • Mfr # 872CH-SMP

  • Zoro # G805841867


product price: $186.00
/ea
Free Shipping & Returns

Key Features

Height
7"
Length
4.72"
Width
4.72"
Number of Lights
1
Style
contemporary; metropolitan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-SMP
Zoro #
G805841867
UPC #
685659038286
Country of Origin
China

Dimensions

Height
7"
Length
4.72"
Width
4.72"
Cord/Wire Length
110 in
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Aluminum
Item
Mini Pendant
Finish
Chrome
Dimmable
Yes
Watts
60
Standards
CUL/cETLu
Material
Steel
Series
Terra
Bulb Base
G9
Rated Location
Dry

Description

Sparkling crystals shine beautifully on this exquisite square mini pendant, and are paired perfectly with chrome hardware. Adjustable cable is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.