Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra 1 Light Wall Sconce, Chrome & Chrome

  • Mfr # 872CH-1S-LED

  • Zoro # G005841353


product price: $202.00
/ea
Free Shipping & Returns

Key Features

Height
9.25"
Width
6"
Dimmable
Yes
Finish
Chrome
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-1S-LED
Zoro #
G005841353
UPC #
685659070231
Country of Origin
China

Dimensions

Height
9.25"
Width
6"
Length
4"
Canopy Dimensions
10.15 in x 5.12 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Included
Yes
Lamp Watts
4
Series
Terra
Housing Material
Steel
Standards
CUL/cETLu
Source Lumens
480
Frame Material
Steel
Color Rendering Index
Greater than 80
Shade Material
Aluminum
Delivered Lumens
450
Rated Location
Damp
Color Temperature
3000K
Bulb Base
LED-G9
Number of Lights
1

Description

Sparkling crystals shine beautifully on this exquisite one light wall sconce, and are paired perfectly with chrome hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.