Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra 11 Light Island Pendant, Chrome & Chrome

  • Mfr # 872CH-56

  • Zoro # G705835911


product price: $1,074.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Fixture Wattage
60
Finish
Chrome
Number of Lights
11
Width
11.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-56
Zoro #
G705835911
UPC #
685659131468
Country of Origin
China

Dimensions

Width
11.5"
Length
56.5"
Height
7.75"

Details

Item
Chandelier
Housing Finish
Chrome
Fixture Wattage
60
Finish
Chrome
Number of Lights
11
Series
Terra
Housing Material
Steel

Description

The height of decadence follows this chic, stylish eleven-light island pendant, sending a luxurious ambiance around a kitchen or entertaining space. With a polished chrome finish aluminum frame and polished crystals, it maintains a linear silhouette while indulging in a motif of glam and bling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.