Zoro Homepage
This item is Discontinued.
Z-Lite Terra 4 Light Flush Mount, Chrome & Chrome 872CH-F12

Terra 4 Light Flush Mount, Chrome & Chrome (Discontinued)

  • Mfr # 872CH-F12
  • Zoro # G005835857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-F12
Zoro #
G005835857
UPC #
685659038279
Country of Origin
China

Dimensions

Length
11.81"
Width
11.81"
Height
7.09"
Canopy Dimensions
11.81 in x 11.81 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Standards
CUL/cETLu
Series
Terra
Number of LEDs
G9
Housing Material
Steel
Number of Light Bulbs Required
4
Rated Location
Dry
Shade Material
Aluminum

Description

Sparkling crystals shine beautifully on this exquisite flush mount, and are paired perfectly with chrome hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.