Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra 4 Light Vanity, Chrome & Chrome

  • Mfr # 872CH-4V

  • Zoro # G605834526


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Height
5.5"
Length
4"
Width
21.5"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-4V
Zoro #
G605834526
UPC #
685659024043
Country of Origin
China

Dimensions

Height
5.5"
Length
4"
Width
21.5"
Canopy Dimensions
20-3/4 in x 5-1/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
contemporary; metropolitan
Shade Material
Aluminum
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Series
Terra
Dimmable
Yes
Bulb Base
G9
Rated Location
Damp

Description

Sparkling crystals shine beautifully on this exquisite four light vanity, and are paired perfectly with chrome hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.