Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra 5 Light Vanity, Chrome & Chrome

  • Mfr # 872CH-5V-LED

  • Zoro # G605834700


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Height
5.5"
Length
4"
Width
26.75"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-5V-LED
Zoro #
G605834700
UPC #
685659070279
Country of Origin
China

Dimensions

Height
5.5"
Length
4"
Width
26.75"
Canopy Dimensions
7 in x 7 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Aluminum
Color Temp.
3000K
Lamp Watts
4
Housing Material
Steel
Lamp Included
Yes
Series
Terra
Dimmable
Yes
Standards
CUL/cETLu
Delivered Lumens
2250
Source Lumens
2400
Bulb Base
LED-G9
Color Rendering Index
Greater than 80
Rated Location
Damp

Description

Sparkling crystals shine beautifully on this exquisite five light vanity, and are paired perfectly with chrome hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.