Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra 5 Light Vanity, Chrome & Chrome

  • Mfr # 872CH-5V

  • Zoro # G605834762


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Height
5.5"
Length
4"
Width
26.75"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
872CH-5V
Zoro #
G605834762
UPC #
685659024050
Country of Origin
China

Dimensions

Height
5.5"
Length
4"
Width
26.75"
Canopy Dimensions
26 in x 5-1/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Aluminum
Lamp Watts
40
Dimmable
Yes
Series
Terra
Housing Material
Steel
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
G9

Description

Sparkling crystals shine beautifully on this exquisite five light vanity, and are paired perfectly with chrome hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.