Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terra 7 Light Pendant, Chrome & Chrome

  • Mfr # 872CH-34

  • Zoro # G105835481


product price: $646.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Fixture Wattage
60
Finish
Chrome
Height
7.75"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-34
Zoro #
G105835481
UPC #
685659023992
Country of Origin
China

Dimensions

Height
7.75"
Length
33.75"
Width
9.75"
Chain Length
110 in
Cord/Wire Length
110 in
Canopy Dimensions
7 in x 5 in

Details

Item
Chandelier
Housing Finish
Chrome
Fixture Wattage
60
Finish
Chrome
Housing Material
Steel
Series
Terra
Dimmable
Yes
Material
Steel
Number of Lights
7
Style
contemporary; metropolitan
Standards
CUL/cETLu
Rated Location
Dry
Shade Material
Aluminum
Bulb Base
G9

Description

Sparkling crystals shine beautifully on this exquisite seven light fixture, and are paired perfectly with chrome hardware. Adjustable cable is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.