Zoro Homepage

Terra 9 Light Pendant, Chrome & Chrome

  • Mfr # 872CH-45

  • Zoro # G305835496


product price: $870.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Fixture Wattage
60
Finish
Chrome
Series
Terra
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872CH-45
Zoro #
G305835496
UPC #
685659024005
Country of Origin
China

Dimensions

Height
7.75"
Length
46"
Width
9.75"
Chain Length
110 in
Canopy Dimensions
7 in x 6 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Housing Finish
Chrome
Fixture Wattage
60
Finish
Chrome
Series
Terra
Standards
CUL/cETLu
Material
Steel
Number of Lights
9
Housing Material
Steel
Dimmable
Yes
Style
contemporary; metropolitan
Shade Material
Aluminum
Rated Location
Dry
Bulb Base
G9

Description

Sparkling crystals shine beautifully on this exquisite nine light fixture, and are paired perfectly with chrome hardware. Adjustable cable is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.