Zoro Homepage

Thayer Chandelier, 3-Light, 19 In.W x 9.25 In.H, Brushed Nickel/Clear

  • Mfr # 742-3BN

  • Zoro # G511800028


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Lamp Watts
60
Standards
UL/ CUL Certified
Width
19 in
Height
9.25 in
Collection
Thayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742-3BN
Zoro #
G511800028
UPC #
685659187267
Country of Origin
China

Dimensions

Width
19 in
Height
9.25 in
Canopy Dimensions
4.7"L x 4.7"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
120"

Details

Item
Chandelier
Finish
Brushed Nickel
Lamp Watts
60
Standards
UL/ CUL Certified
Collection
Thayer
Number of Lights
3
Dimmable
Yes
Shade Material
Glass
Bulb Base
Medium
Location Rating
Damp
Bulbs Included
No
Shade Finish/Color
Clear
Frame Material
Steel

Description

Timeless style elements infuse a sense of character in a modern three-light chandelier. Smooth, clear glass cylinders surround each light, nestled in a metal frame that adds a chic brushed nickel finish that's versatile and neutral in any setting. A gorgeous addition over a breakfast nook or even adding a glam touch in your dressing area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.