Thayer Chandelier, 3-Light, 19 In.W x 9.25 In.H, Luxe Gold/Clear

  • Mfr # 742-3LG

  • Zoro # G411800005


product price:  $232.00
/ea
Free Shipping & Returns

Key Features

Standards
UL/ CUL Certified
Dimmable
Yes
Lamp Watts
60
Collection
Thayer
Height
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
742-3LG
Zoro #
G411800005
UPC #
685659187274
Country of Origin
China

Dimensions

Height
9.25 in
Width
19 in
Canopy Dimensions
4.7"L x 4.7"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
120"

Details

Item
Chandelier
Finish
Luxe Gold
Number of Lights
3
Standards
UL/ CUL Certified
Dimmable
Yes
Lamp Watts
60
Collection
Thayer
Shade Finish/Color
Clear
Frame Material
Steel
Bulb Base
Medium
Location Rating
Damp
Shade Material
Glass
Bulbs Included
No

Description

Timeless style elements infuse a sense of character in a modern three-light chandelier. Smooth, clear glass cylinders surround each light, nestled in a metal frame that adds a rich luxe gold finish that's versatile and neutral in any setting. A gorgeous addition over a breakfast nook or even adding a glam touch in your dressing area.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.