
Thayer Flush Mount, 1-Light, 9.25 In.W x 11 In.H, Luxe Gold/Clear
Mfr # 742F9-LG
Zoro # G811799275
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Height
11 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742F9-LG
Zoro #
G811799275
UPC #
685659187540
Country of Origin
China
Dimensions
Width
9.25 in
Height
11 in
Details
Watts
60
Dimmable
Yes
Finish
Luxe Gold
Item
Flush Mount
Lamp Included
No
Standards
UL/ CUL Certified
Location Rating
Damp
Shade Material
Glass
Bulb Base
Medium
Number of Lights
1
Collection
Thayer
Shade Finish/Color
Clear
Frame Material
Steel
Description
Embrace sleek style with the minimalist silhouette of a modern one-light flush mount ceiling light. From the Thayer collection, it pairs a cylinder of clear glass with a rich, warm luxe gold and installs at the ceiling for maximum versatility in bedrooms, halls and other living areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.