Zoro Homepage

Thayer Flush Mount, 1-Light, 9.25 In.W x 11 In.H, Matte Black/Clear

  • Mfr # 742F9-MB

  • Zoro # G911799335


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Watts
60
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742F9-MB
Zoro #
G911799335
UPC #
685659187526
Country of Origin
China

Dimensions

Width
9.25 in
Height
11 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
UL/ CUL Certified
Lamp Included
No
Shade Finish/Color
Clear
Location Rating
Damp
Bulb Base
Medium
Collection
Thayer
Shade Material
Glass
Frame Material
Steel
Number of Lights
1

Description

Embrace sleek style with the minimalist silhouette of a modern one-light flush mount ceiling light. From the Thayer collection, it pairs a cylinder of clear glass with a crisp matte black finish and installs at the ceiling for maximum versatility in bedrooms, halls and other living areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.