
Thayer Flush Mount, 3-Light, 13 In.W x 13 In.H, Luxe Gold/Clear
Mfr # 742F13-LG
Zoro # G811799244
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Height
13 in
Watts
60
Dimmable
Yes
Lamp Included
No
Standards
UL/ CUL Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742F13-LG
Zoro #
G811799244
UPC #
685659187571
Country of Origin
China
Dimensions
Width
13 in
Height
13 in
Details
Watts
60
Dimmable
Yes
Finish
Luxe Gold
Item
Flush Mount
Lamp Included
No
Standards
UL/ CUL Certified
Collection
Thayer
Location Rating
Damp
Number of Lights
3
Shade Finish/Color
Clear
Bulb Base
Candelabra
Shade Material
Glass
Frame Material
Steel
Description
Create a rich, welcoming ambiance in your foyer or living area with a modern three-light flush mount ceiling light. Designed for the Thayer collection, it's a timeless presentation that features a sleek cylinder of glass tucked into a beautiful luxe gold finish framework that offers refined, inviting energy in any setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.