Zoro Homepage

Thayer Flush Mount, 3-Light, 13 In.W x 13 In.H, Matte Black/Clear

  • Mfr # 742F13-MB

  • Zoro # G111799197


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Watts
60
Dimmable
Yes
Standards
UL/ CUL Certified
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
742F13-MB
Zoro #
G111799197
UPC #
685659187557
Country of Origin
China

Dimensions

Width
13 in
Height
13 in

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
UL/ CUL Certified
Lamp Included
No
Bulb Base
Candelabra
Number of Lights
3
Frame Material
Steel
Collection
Thayer
Shade Finish/Color
Clear
Location Rating
Damp
Shade Material
Glass

Description

Create a rich, welcoming ambiance in your foyer or living area with a modern three-light flush mount ceiling light. Designed for the Thayer collection, it's a timeless presentation that features a sleek cylinder of glass tucked into a casual matte black finish framework that offers refined, inviting energy in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.