
Thayer Pendant, 1-Light, 4.75 In.W x 7.5 In.H, Brushed Nickel/Clear
Mfr # 742MP-BN
Zoro # G411799279
product price: $108.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Width
4.75 in
Number of Lights
1
Collection Name
Thayer
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742MP-BN
Zoro #
G411799279
UPC #
685659187472
Country of Origin
China
Dimensions
Height
7.5 in
Width
4.75 in
Cord/Wire Length
110"
Canopy Dimensions
4.7"L x 4.7"W
Chain Length
Rods: 6x12"+1x6"+1x3"
Details
Number of Lights
1
Collection Name
Thayer
Shade Material
Glass
Item
Pendant
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Standards
UL/ CUL Certified
Bulb Base
Medium
Location Rating
Damp
Frame Material
Steel
Shade Finish/Color
Clear
Frame Finish
Brushed Nickel
Description
Alone in a powder room or in series over a kitchen island, the Thayer modern one-light pendant is a charming choice with refined style. Its timeless design is highlighted with chic curves and elegant simplicity, perfect for creating a welcoming, refined ambiance within your home. A brushed nickel finish is cool and sleek, perfectly complementing clear glass that allows for true, bright illumination great for both ambiance and tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.