
Thayer Pendant, 1-Light, 4.75 In.W x 7.5 In.H, Matte Black/Clear
Mfr # 742MP-MB
Zoro # G811799817
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Width
4.75 in
Number of Lights
1
Collection Name
Thayer
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742MP-MB
Zoro #
G811799817
UPC #
685659187465
Country of Origin
China
Dimensions
Height
7.5 in
Width
4.75 in
Chain Length
Rods: 6x12"+1x6"+1x3"
Cord/Wire Length
110"
Canopy Dimensions
4.7"L x 4.7"W
Details
Number of Lights
1
Collection Name
Thayer
Shade Material
Glass
Item
Pendant
Standards
UL/ CUL Certified
Lamp Watts
60
Dimmable
Yes
Lamp Included
No
Shade Finish/Color
Clear
Frame Finish
Matte Black
Location Rating
Damp
Bulb Base
Medium
Frame Material
Steel
Description
Alone in a powder room or in series over a kitchen island, the Thayer modern one-light pendant is a charming choice with refined style. Its timeless design is highlighted with chic curves and elegant simplicity, perfect for creating a welcoming, refined ambiance within your home. A matte black finish is bold and distinctive, perfectly complementing clear glass that allows for true, bright illumination great for both ambiance and tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.