
Thayer Pendant, 3-Light, 4.75 In.W x 34 In.L x 7.5 In.H, Brushed Nickel/Clear
Mfr # 742MP-3BN
Zoro # G311799317
product price:Â $314.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
34 in
Width
4.75 in
Number of Lights
3
Collection Name
Thayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742MP-3BN
Zoro #
G311799317
UPC #
685659187502
Country of Origin
China
Dimensions
Height
7.5 in
Length
34 in
Width
4.75 in
Cord/Wire Length
110"
Chain Length
Rods: 6x24"+6x12"+3x6"+3x3"
Canopy Dimensions
34"L x 4.7"W
Details
Number of Lights
3
Collection Name
Thayer
Shade Material
Glass
Item
Pendant
Standards
UL/ CUL Certified
Lamp Included
No
Dimmable
Yes
Lamp Watts
60
Bulb Base
Medium
Frame Material
Steel
Location Rating
Damp
Shade Finish/Color
Clear
Frame Finish
Brushed Nickel
Description
Set the tone in a warm, welcoming kitchen or dining room with the sleek, modern style of a three-light linear pendant. Ideal over an island or breakfast nook, it boasts a classic silhouette with a rectangular canopy and straight suspension, all in a cool brushed nickel finish. Each of three lights is surrounded with a cylinder of clear glass, allowing for bright, true illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.