
Thayer Pendant, 3-Light, 4.75 In.W x 34 In.L x 7.5 In.H, Matte Black/Clear
Mfr # 742MP-3MB
Zoro # G211799332
product price:Â $266.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Length
34 in
Width
4.75 in
Number of Lights
3
Collection Name
Thayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
742MP-3MB
Zoro #
G211799332
UPC #
685659187496
Country of Origin
China
Dimensions
Height
7.5 in
Length
34 in
Width
4.75 in
Chain Length
Rods: 6x24"+6x12"+3x6"+3x3"
Cord/Wire Length
110"
Canopy Dimensions
34"L x 4.7"W
Details
Number of Lights
3
Collection Name
Thayer
Shade Material
Glass
Item
Pendant
Lamp Watts
60
Dimmable
Yes
Lamp Included
No
Standards
UL/ CUL Certified
Bulb Base
Medium
Frame Material
Steel
Frame Finish
Matte Black
Location Rating
Damp
Shade Finish/Color
Clear
Description
Set the tone in a warm, welcoming kitchen or dining room with the sleek, modern style of a three-light linear pendant. Ideal over an island or breakfast nook, it boasts a classic silhouette with a rectangular canopy and straight suspension, all in a bold matte black finish. Each of three lights is surrounded with a cylinder of clear glass, allowing for bright, true illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.