
Thayer Vanity, 1-Light, 4.75 In.W x 5.75 In.L x 8.75 In.H, Luxe Gold/Clear
Mfr # 742-1S-LG
Zoro # G611799796
product price:Â $80.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Length
5.75 in
Width
4.75 in
Number of Lights
1
Collection Name
Thayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742-1S-LG
Zoro #
G611799796
UPC #
685659187458
Country of Origin
China
Dimensions
Height
8.75 in
Length
5.75 in
Width
4.75 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
1
Collection Name
Thayer
Shade Material
Glass
Lamp Watts
60
Standards
UL/ CUL Certified
Lamp Included
No
Dimmable
Yes
Frame Finish
Luxe Gold
Frame Material
Steel
Shade Finish/Color
Clear
Location Rating
Damp
Bulb Base
Medium
Description
Brighten your vanity with the impeccable illumination and modern style of a contemporary one-light wall sconce. A cylinder of clear glass provides direct illumination, perfect for tasks and ambiance, while a rich luxe gold finish frame adds decorative detail and depth in a modern bathroom or living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.