Thayer Vanity, 3-Light, 22.5 In.W x 5.75 In.L x 8.75 In.H, Brushed Nickel/Clear
- Mfr # 742-3V-BN
- Zoro # G611799970
product price:Â
$
154.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Length
5.75 in
Width
22.5 in
Number of Lights
3
Collection Name
Thayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 742-3V-BN
- Zoro #
- G611799970
- UPC #
- 685659187380
- Country of Origin
- China
Dimensions
- Height
- 8.75 in
- Length
- 5.75 in
- Width
- 22.5 in
- Backplate Dimensions
- 4.7"L x 4.7"W
Details
- Item
- Vanity
- Number of Lights
- 3
- Collection Name
- Thayer
- Shade Material
- Glass
- Standards
- UL/ CUL Certified
- Lamp Watts
- 60
- Lamp Included
- No
- Dimmable
- Yes
- Frame Finish
- Brushed Nickel
- Bulb Base
- Medium
- Frame Material
- Steel
- Shade Finish/Color
- Clear
- Location Rating
- Damp
Description
Smooth curves and understated design collide to create a striking silhouette for a Thayer modern three-light vanity fixture. Beautiful over a sink or brightening a free-standing vanity, this gorgeous fixture features a sleek brushed nickel finish paired with clear glass that provides bright, true illumination for everything from shaving to putting on makeup in the morning. This three-light design is ideally sized for a medium vanity or single sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.