
Thayer Vanity, 3-Light, 22.5 In.W x 5.75 In.L x 8.75 In.H, Chrome /Clear
Mfr # 742-3V-CH
Zoro # G411800166
product price:Â $160.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Length
5.75 in
Width
22.5 in
Number of Lights
3
Collection Name
Thayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742-3V-CH
Zoro #
G411800166
UPC #
685659189469
Country of Origin
China
Dimensions
Height
8.75 in
Length
5.75 in
Width
22.5 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
3
Collection Name
Thayer
Shade Material
Glass
Dimmable
Yes
Lamp Watts
60
Lamp Included
No
Standards
UL/ CUL Certified
Bulb Base
Medium
Shade Finish/Color
Clear
Frame Material
Steel
Frame Finish
Chrome
Location Rating
Damp
Description
Smooth curves and understated design collide to create a striking silhouette for a Thayer modern three-light vanity fixture. Beautiful over a sink or brightening a free-standing vanity, this gorgeous fixture features a chic chrome finish paired with clear glass that provides bright, true illumination for everything from shaving to putting on makeup in the morning. This three-light design is ideally sized for a medium vanity or single sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.