
Thayer Vanity, 4-Light, 30.75 In.W x 5.75 In.L x 8.75 In.H, Luxe Gold/Clear
Mfr # 742-4V-LG
Zoro # G311799447
product price:Â $208.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Length
5.75 in
Width
30.75 in
Number of Lights
4
Collection Name
Thayer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
742-4V-LG
Zoro #
G311799447
UPC #
685659187366
Country of Origin
China
Dimensions
Height
8.75 in
Length
5.75 in
Width
30.75 in
Backplate Dimensions
4.7"L x 4.7"W
Details
Item
Vanity
Number of Lights
4
Collection Name
Thayer
Shade Material
Glass
Lamp Included
No
Standards
UL/ CUL Certified
Lamp Watts
60
Dimmable
Yes
Frame Material
Steel
Shade Finish/Color
Clear
Bulb Base
Medium
Location Rating
Damp
Frame Finish
Luxe Gold
Description
Appreciate the versatility of modern simplicity in a chic, modern four-light vanity fixture. From the Thayer collection, it's a charming, understated design that pairs graceful curvature with a chic, warm luxe gold finish and cylinders of crystal clear glass for bright, direct illumination ideal for a master or guest bath.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.