Zoro Homepage
This item is Discontinued.
Z-Lite Tian 10 Light Pendant, Brushed Nickel & Matte Opal 616-10C-BN

Tian 10 Light Pendant, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 616-10C-BN
  • Zoro # G805841546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616-10C-BN
Zoro #
G805841546
UPC #
685659072211
Country of Origin
China

Dimensions

Height
39"
Length
39.25"
Width
39.25"
Cord/Wire Length
110 in
Canopy Dimensions
6 in x 6 in

Details

Number of Lights
10
Style
contemporary; eclectic; transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Dimmable
Yes
Watts
75
Material
Steel
Series
Tian
Bulb Base
G9
Shade Finish
Matte Opal
Rated Location
Dry

Description

Bold modern lines paired with soft and elegant detailing define the unique Tian collection. The Brushed Nickel finish paired with Matte Opal globe shades contemporize the Tian Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.