Zoro Homepage
This item is Discontinued.
Z-Lite Tian 6 Light Wall Sconce, Brushed Nickel & Matte Opal 616-6S-BN-LED

Tian 6 Light Wall Sconce, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 616-6S-BN-LED
  • Zoro # G505841662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616-6S-BN-LED
Zoro #
G505841662
UPC #
685659077070
Country of Origin
China

Dimensions

Height
33.25"
Width
15"
Length
8.25"
Canopy Dimensions
6 in x 6 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Housing Material
Steel
Series
Tian
Lamp Included
Yes
Standards
CUL/cETLu
Lamp Watts
4
Delivered Lumens
2700
Frame Material
Steel
Number of Lights
6
Shade Material
Glass
Color Rendering Index
Greater than 80
Bulb Base
LED-G9
Shade Finish
Matte Opal
Color Temperature
3000K
Source Lumens
2880
Rated Location
Dry

Description

Bold modern lines paired with soft and elegant detailing define the unique Tian collection. The Brushed Nickel finish paired with Matte Opal globe shades contemporize the Tian Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.