Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tian 8 Light Pendant, Brushed Nickel & Matte Opal

  • Mfr # 616-8C-BN

  • Zoro # G805841676


product price: $514.00
/ea
Free Shipping & Returns

Key Features

Height
29.38"
Length
29.25"
Width
29.25"
Number of Lights
8
Style
contemporary; eclectic; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616-8C-BN
Zoro #
G805841676
UPC #
685659072181
Country of Origin
China

Dimensions

Height
29.38"
Length
29.25"
Width
29.25"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
contemporary; eclectic; transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Series
Tian
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Watts
75
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
G9

Description

Bold modern lines paired with soft and elegant detailing define the unique Tian collection. The Brushed Nickel finish paired with Matte Opal globe shades contemporize the Tian Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.