Tiberius 2 Light Outdoor Wall Light, Black/Clear Seedy, 8.75 In W x 18 In H

  • Mfr # 5017M-BK

  • Zoro # G015453409


product price:  $232.00
/ea
Free Shipping & Returns

Key Features

Width
7.75 in
Height
18 in
Length
8.75 in
Watts
60W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5017M-BK
Zoro #
G015453409
UPC #
-
Country of Origin
China

Dimensions

Width
7.75 in
Height
18 in
Length
8.75 in
Backplate Dimensions
4.75" W x 6.25" H

Details

Item
Outdoor Wall Light
Watts
60W
Lamp Included
No
Standards
ETL
Dimmable
Yes
Application
Outdoor Living; Deck; Patio
Bulb Base Type
Candelabra
Collection
Tiberius
Location Rating
Wet
Energy Star Compliant
No
Frame Material
Aluminum
Style
Transitional, Classical, Restoration, Industrial, Coastal
Number of Bulbs
2
Shade Color
Clear Seedy
Frame Finish
Black
Shade Material
Glass

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.